115E3D300BACAA115240
Control Techniques Motors, Unimotor FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115E3D300BACAA115240 Control Techniques Motors, Unimotor FM Series, Unimotor FM Servo Motor,230VAC,

MFG Item Number
115E3D300BACAA115240

115E3D300BACAA115240 Control Techniques Motors, Unimotor FM Series, Unimotor FM Servo Motor,230VAC,

MFG Item Number
115E3D300BACAA115240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Unimotor FM Series
Item #
115E3D300BACAA115240
Unimotor FM Servo Motor,230VAC,

Unimotor FM Series Information

  • IP65 Protection
  • 12.4~1204 lb‑in Torque Range
  • Medium Inertia Design with High Inertia Option Available
Unimotor FM is a high performance, brush less AC Servo motor range matched for use with Control Techniques' brand drives. "FM" stands for "Flexible Motor" and is designed to accommodate a wide range of applications. The motors are available in six frame sizes with various mounting arrangements and motor lengths. Emerson drives and motors are designed to function as an optimized system. Unimotor FM is the perfect partner for Unidrive M, Digitax ST and Epsilon EP servo drives.

Videos

Specifications

Specifications
Manufacturer Part Number 115E3D300BACAA115240
Manufacturer Control Techniques
Product Series Unimotor FM
Family Series Control Techniques Motors, Unimotor FM Series
Description Unimotor FM Servo Motor,230VAC, 115mm Frame,99.1lb-in (11.2Nm), 14.68A,3krpm,4096ppr,no brake,90_
Power Rating 3.52 kW
Voltage 230 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Peak Torque 363 in-lb
Brake No
Protection Rating IP65
Approvals CE, cURus
Net Weight 27.7 lbs
Gross Weight 30.575 lbs