Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
115SC
Cully-Minerallac Conduit Mounts
Jiffy Clip, 3/8in. Max O.D., Slotted
This item cannot be canceled or returned
Description
Jiffy Clip, 3/8in. Max O.D., Slotted
Specifications
Specifications
| Manufacturer Part Number |
115SC |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
Jiffy Clip, 3/8in. Max O.D., Slotted 1-Hole Mount, Copper Plated |
| Composition |
Copper |
| Style |
One Hole |
| Cable Size |
3/8 " |
| Comments |
Slotted Hole, Copper Plated Steel |
| Net Weight |
0.0219 lbs |
| Gross Weight |
0.0219 lbs |
115SC
Cully-Minerallac Conduit Mounts