Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115SMTP09 Browning Gearboxes, Shaft Mount Reducer
MFG Item Number
PC0002

115SMTP09 Browning Gearboxes, Shaft Mount Reducer

MFG Item Number
PC0002
Item Number
115SMTP09
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
115SMTP09
Shaft Mount Reducer

Series Information

Specifications

Specifications
Manufacturer Part Number PC0002
Manufacturer Browning
Family Series Browning Gearboxes
Description Shaft Mount Reducer
Output Speed 17 RPM
Ratio 9:1
Nominal Torque 3707.29 in-lbs
Input Type Solid Shaft
Net Weight 4.6875 lbs
Gross Weight 4.6875 lbs