Series Information
| Manufacturer Part Number | 115U2E305BACAA115240 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | SERVO MOTOR |
| Power Rating | 3.96 kW |
| Voltage | 400 VAC |
| Rated Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 14 BIT |
| Peak Torque | 406.25 in-lb |
| Constant Torque (Nm) | 12.6 Nm |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Low |
| Excitation | Permanent Magnet |
| Frame Size | 115 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |