Series Information
| Manufacturer Part Number | 115U3C306BAECA115190 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | Unimotor, 460V |
| Power Rating | 2.98 kW |
| Voltage | 460 VAC |
| Rated Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 12 BIT |
| Peak Torque | 286.76 in-lb |
| Constant Torque (Nm) | 9.5 Nm |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Medium |
| Excitation | Permanent Magnet |
| Frame Size | 115 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |