115U3D306CARAA115240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115U3D306CARAA115240

Control Techniques Motors

115U3D306CARAA115240

Control Techniques Motors
-
MFG Item Number
115U3D306CARAA115240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
115U3D306CARAA115240
-

Series Information

Specifications

Specifications
Manufacturer Part Number 115U3D306CARAA115240
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description -
Power Rating 3.52 kW
Voltage 460 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Bit Resolution 12 BIT
Peak Torque 362.88 in-lb
Constant Torque (Nm) 11.2 Nm
Brake Yes
Protection Rating IP65
Shaft Seal Yes
Inertia Medium
Excitation Permanent Magnet
Frame Size 115 mm
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs