115UDC300BACTA

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115UDC300BACTA Control Techniques Motors, Unimotor hd Servo Motor, 460Vac
MFG Item Number
115UDC300BACTA

115UDC300BACTA Control Techniques Motors, Unimotor hd Servo Motor, 460Vac

MFG Item Number
115UDC300BACTA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
115UDC300BACTA
Unimotor hd Servo Motor, 460Vac

Series Information

Specifications

Specifications
Manufacturer Part Number 115UDC300BACTA
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Unimotor hd Servo Motor, 460Vac, 115mm Frame, 91.1lb-in (10.3Nm), 8.92A, 3000rpm, Inc. Enc. 4096ppr, size 1.0 power, 90 rot. conns, Key installed, std inertia
Mfg. Product Series Unimotor HD
Voltage 460 VAC
Max Speed 3,000 RPM
Peak Torque 91.1 in-lb
Brake No
Frame Size 115 mm
Net Weight 16.4 lbs
Gross Weight 16.4 lbs