115UMB300CACAA
Control Techniques Motors, FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115UMB300CACAA

Control Techniques Motors, FM Series

115UMB300CACAA

Control Techniques Motors, FM Series
MOTOR, BRUSHLESS SERVO, 115mm
MFG Item Number
115UMB300CACAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, FM Series
Item #
115UMB300CACAA
MOTOR, BRUSHLESS SERVO, 115mm

FM Series Information

  • Wide Torque Range 6.6 to 647 lb‑in.
  • 4096 Ppr Encoder Standard
  • Various Sizes and Lengths
  • 90 Degree Connector
  • Brake Options
The FM Motor is a high performance brushless AC servo motor range matched for use with Control Techniques drives. FM is an acronym for flexible motor, designed to accommodate a wide range of applications. The motors are available in six frame sizes with various mounting arrangements and motor lengths.
  • FM Unimotor Allows Various Feedback Devices to be Used
  • Designed with Low Cogging Torque, to Provide Smooth Operation and Velocity Regulation
  • Sealing to IP65

Specifications

Specifications
Manufacturer Part Number 115UMB300CACAA
Manufacturer Control Techniques
Product Series FM
Family Series Control Techniques Motors, FM Series
Description MOTOR, BRUSHLESS SERVO, 115mm 58.4 LB-IN CONT. TORQUE, 460VAC, CONNECTORIZED, 3000 RPM MAX SPEED,
Power Rating 1.73 kW
Voltage 460 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 4096 BIT
Peak Torque 175.24 in-lb
Constant Torque (Nm) 5.5 Nm
Brake No
Protection Rating IP65
Shaft Seal Yes
Inertia Low
Excitation Permanent Magnet
Frame Size 115 mm
Approvals CE, cURus
Net Weight 18.1 lbs
Gross Weight 18.1 lbs