115UMD300CBCAA
Control Techniques Motors, FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115UMD300CBCAA

Control Techniques Motors, FM Series

115UMD300CBCAA

Control Techniques Motors, FM Series
MOTOR
MFG Item Number
115UMD300CBCAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Motors, FM Series
Item #
115UMD300CBCAA
MOTOR

FM Series Information

  • Wide Torque Range 6.6 to 647 lb‑in.
  • 4096 Ppr Encoder Standard
  • Various Sizes and Lengths
  • 90 Degree Connector
  • Brake Options
The FM Motor is a high performance brushless AC servo motor range matched for use with Control Techniques drives. FM is an acronym for flexible motor, designed to accommodate a wide range of applications. The motors are available in six frame sizes with various mounting arrangements and motor lengths.
  • FM Unimotor Allows Various Feedback Devices to be Used
  • Designed with Low Cogging Torque, to Provide Smooth Operation and Velocity Regulation
  • Sealing to IP65

Specifications

Specifications
Manufacturer Part Number 115UMD300CBCAA
Manufacturer Control Techniques
Product Series FM
Family Series Control Techniques Motors, FM Series
Description MOTOR
Power Rating 3.27 kW
Voltage 460 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 4096 BIT
Peak Torque 329.25 in-lb
Constant Torque (Nm) 10.4 Nm
Brake No
Protection Rating IP65
Shaft Seal Yes
Inertia Low
Excitation Permanent Magnet
Frame Size 115 mm
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs