116-004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116-004

Altech Enclosures, TK Series

116-004

Altech Enclosures, TK Series
PS1111-7-t
MFG Item Number
116-004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Enclosures, TK Series
Item #
116-004
PS1111-7-t

TK Series Information

Specifications

Specifications
Manufacturer Part Number 116-004
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS1111-7-t
Material Polystyrene
Composition Non-Metallic
Window/Clear Cover Yes
NEMA Rating NEMA 4X
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 2 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs