116-507

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116-507

Altech Enclosures, TK Series

116-507

Altech Enclosures, TK Series
PS1818-11-t
MFG Item Number
116-507
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Enclosures, TK Series
Item #
116-507
PS1818-11-t

TK Series Information

Specifications

Specifications
Manufacturer Part Number 116-507
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS1818-11-t
Material Polystyrene
Composition Non-Metallic
Window/Clear Cover Yes
NEMA Rating NEMA 4X
Nominal Height 7 "
Nominal Width 6 "
Nominal Depth 3 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs