116025
Ancor Wire & Cable, Battery Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116025

Ancor Wire & Cable, Battery Cable Series

116025

Ancor Wire & Cable, Battery Cable Series
250ft. 1/0 BLACK TINNED COPPER
MFG Item Number
116025
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Battery Cable Series
Item #
116025
250ft. 1/0 BLACK TINNED COPPER

Battery Cable Series Information

Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 volts, 105 deg C dry and 75 deg C wet, stays flexible even in extreme cold (‑40 deg F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra‑violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.

Specifications

Specifications
Manufacturer Part Number 116025
Manufacturer Ancor
Product Series Battery Cable
Family Series Ancor Wire & Cable, Battery Cable Series
Description 250ft. 1/0 BLACK TINNED COPPER
Conductor Type Stranded
Stranding 1064/30
Wire Size Range 1/0 AWG
Jacket Color Black
Voltage 600 VAC
Insulation Material Vinyl
Length 250 '
Temperature Rating -40-221 °F
Outer Diameter 0.56 "
Net Weight 110.05 lbs
Gross Weight 110.05 lbs