Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116087

Brady Signs & Signage

116087

Brady Signs & Signage
B563, ECO, 10HX14W, EXIT SIGN
MFG Item Number
116087
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116087
B563, ECO, 10HX14W, EXIT SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116087
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 10 H x 14 W x 0.055 D, Arrow Direction: Right
Type Exit Signs
Background Color White
Legend Exit
Material Plastic
Material Description Eco-Friendly
Language English
Height 10 "
Width 14 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs