Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116093 Brady Signs & Signage, B563, ECO, 14HX10W, NO SMOKING SIGN

MFG Item Number
116093

116093 Brady Signs & Signage, B563, ECO, 14HX10W, NO SMOKING SIGN

MFG Item Number
116093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116093
B563, ECO, 14HX10W, NO SMOKING SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116093
Manufacturer Brady
Family Series Brady Signs & Signage
Description Smoking Prohibited In This Building Sign, 14 H x 10 W x 0.055 D, Polypropylene
Type Office/Facility Signs
Background Color White
Legend Smoking Prohibited In This Building
Material Plastic
Material Description Eco-Friendly
Language English
Height 14 "
Width 10 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs