Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116094 Brady Signs & Signage, B563 10X7 NO SMOKING SIGN NO OVERCOAT

MFG Item Number
116094

116094 Brady Signs & Signage, B563 10X7 NO SMOKING SIGN NO OVERCOAT

MFG Item Number
116094
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116094
B563 10X7 NO SMOKING SIGN NO OVERCOAT

Series Information

Specifications

Specifications
Manufacturer Part Number 116094
Manufacturer Brady
Family Series Brady Signs & Signage
Description This Is A Smoke Free Workplace Sign, 10 H x 7 W x 0.055 D, Polypropylene
Type Office/Facility Signs
Background Color White
Legend This Is A Smoke-Free Workplace
Material Plastic
Material Description Eco-Friendly
Language English
Height 10 "
Width 7 "
Net Weight 0.14 lbs
Gross Weight 0.14 lbs