Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
116107 Brady Signs & Signage, B563,ECO, 10H X 14W, DANGER SIGN
MFG Item Number
116107

116107 Brady Signs & Signage, B563,ECO, 10H X 14W, DANGER SIGN

MFG Item Number
116107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116107
B563,ECO, 10H X 14W, DANGER SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116107
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Enter Sign, 10 H x 14 W x 0.055 D
Type Security/Admittance Signs
Background Color White
Header Danger
Legend Do Not Enter
Material Plastic
Material Description Eco-Friendly
Language English
Height 10 "
Width 14 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs