11611101053
Pfannenberg Fans, PF 11000 A Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11611101053

Pfannenberg Fans, PF 11000 A Filter Fan Series

11611101053

Pfannenberg Fans, PF 11000 A Filter Fan Series
Filter Fan, N12, Reverse Flow,
MFG Item Number
11611101053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 11000 A Filter Fan Series
Item #
11611101053
Filter Fan, N12, Reverse Flow,

PF 11000 A Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11611101053
Manufacturer Pfannenberg
Product Series PF 11000 A Filter Fan
Family Series Pfannenberg Fans, PF 11000 A Filter Fan Series
Description Filter Fan, N12, Reverse Flow, PF11000A, 4th Generation
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 17 CFM
Power Consumption 11 W
Connection Type Wire Leads
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Black
Nominal Size 4 "
Protection Rating IP54
Approvals CSA, EAC, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs