Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11611151053 Pfannenberg Fans, PF 11000 A Filter Fan Series, Filter Fan, N12, Reverse Flow,
MFG Item Number
11611151053
11611151053 Pfannenberg Fans, PF 11000 A Filter Fan Series, Filter Fan, N12, Reverse Flow,
MFG Item Number
11611151053
This item cannot be canceled or returned
Description
Fans, PF 11000 A Filter Fan Series
Filter Fan, N12, Reverse Flow,
PF 11000 A Filter Fan Series Information
Specifications
Specifications
| Manufacturer Part Number |
11611151053 |
| Manufacturer |
Pfannenberg |
| Product Series |
PF 11000 A Filter Fan |
| Family Series |
Pfannenberg Fans, PF 11000 A Filter Fan Series |
| Description |
Filter Fan, N12, Reverse Flow, PF11000A, 4th Generation |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
17 CFM |
| Power Consumption |
11 W |
| Connection Type |
Wire Leads |
| Bearing Type |
Sleeve |
| NEMA Rating |
NEMA 12 |
| Operating Temperature |
-40-131 °F |
| Color |
Black |
| Nominal Size |
4 " |
| Protection Rating |
IP54 |
| Approvals |
CSA, EAC, UL, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11611151053
Pfannenberg Fans, PF 11000 A Filter Fan Series