Series Information
| Manufacturer Part Number | 116113 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Do Not Operate Without Wearing Safety Glasses Sign, 10 H x 14 W x 0.055 D, Polypropylene |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Do Not Operate Without Wearing Safety Glasses |
| Material | Plastic |
| Material Description | Eco-Friendly |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |