11611801054
Pfannenberg Fans, PF 11000 A Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11611801054 Pfannenberg Fans, PF 11000 A Filter Fan Series, Filter Fan, N12, Reverse Flow,

MFG Item Number
11611801054

11611801054 Pfannenberg Fans, PF 11000 A Filter Fan Series, Filter Fan, N12, Reverse Flow,

MFG Item Number
11611801054
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, PF 11000 A Filter Fan Series
Item #
11611801054
Filter Fan, N12, Reverse Flow,

PF 11000 A Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11611801054
Manufacturer Pfannenberg
Product Series PF 11000 A Filter Fan
Family Series Pfannenberg Fans, PF 11000 A Filter Fan Series
Description Filter Fan, N12, Reverse Flow, PF11000A, 4th Generation
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 17 CFM
Power Consumption 2.4 W, 2.5 W
Connection Type Wire Leads
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 4 "
Protection Rating IP54
Approvals CSA, EAC, UL, UR
Net Weight 0.38 lbs
Gross Weight 0.49 lbs