Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 116123 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Gasoline Sign, 7 H x 10 W x 0.055 D, Polypropylene |
| Type | Warning Signs |
| Background Color | White |
| Header | Danger |
| Legend | Gasoline |
| Material | Plastic |
| Material Description | Eco-Friendly |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |