Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116159 Brady Signs & Signage, B563,ECO, 7H X 10W, DANGER SIGN

MFG Item Number
116159

116159 Brady Signs & Signage, B563,ECO, 7H X 10W, DANGER SIGN

MFG Item Number
116159
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116159
B563,ECO, 7H X 10W, DANGER SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116159
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hot Equipment Sign, 7 H x 10 W x 0.055 D, Polypropylene
Type Safety Signs
Background Color White
Header Danger
Legend Hot Equipment
Material Plastic
Material Description Eco-Friendly
Language English
Height 7 "
Width 10 "
Net Weight 0.14 lbs
Gross Weight 0.14 lbs