Series Information
| Manufacturer Part Number | 116166.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | .5/.33HP..1725/1425RPM.56.TENV.208-2 30/460V.3PH.60/50HZ.CONT.NONE.40C.1. 15/1.15SF.C FACE.WASHGUARD-ALL |
| Horsepower | 1/2 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |