Series Information
| Manufacturer Part Number | 116169.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 1/.75HP..3450/2850RPM.56H.TENV.208-2 30/460V.3PH.60/50HZ.CONT.NONE.40C.1. 15/1.15SF.RIGID C.WASHGUARD-ALL |
| Horsepower | 1 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Net Weight | 43 lbs |
| Gross Weight | 43 lbs |