Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116170 Brady Signs & Signage, B563,ECO, 10H X 14W, DANGER SIGN

MFG Item Number
116170

116170 Brady Signs & Signage, B563,ECO, 10H X 14W, DANGER SIGN

MFG Item Number
116170
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116170
B563,ECO, 10H X 14W, DANGER SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116170
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Battery Charging Area Sign, 10 H x 14 W x 0.055 D, Polypropylene
Type Warning Signs
Background Color White
Header Danger
Legend Battery Charging Area
Material Plastic
Material Description Eco-Friendly
Language English
Height 10 "
Width 14 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs