Series Information
| Manufacturer Part Number | 116180.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 2HP, 208-230/460V, 3450RPM EPFC Explosion-Proof |
| Type | Explosion Proof |
| Horsepower | 2 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56J |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 2.8 A, 3 A, 45083 A, 5.6 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |