Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
116183 Brady Signs & Signage, B563,ECO, 10H X 14W, NOTICE SIGN
MFG Item Number
116183

116183 Brady Signs & Signage, B563,ECO, 10H X 14W, NOTICE SIGN

MFG Item Number
116183
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116183
B563,ECO, 10H X 14W, NOTICE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116183
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Authorized Personnel Only Sign, 10 H x 14 W x 0.055 D
Type Security/Admittance Signs
Background Color White
Header Notice
Legend Authorized Personnel Only
Material Plastic
Material Description Eco-Friendly
Language English
Height 10 "
Width 14 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs