Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116194 Brady Signs & Signage, B563,ECO, 10H X 14W, NOTICE SIGN

MFG Item Number
116194

116194 Brady Signs & Signage, B563,ECO, 10H X 14W, NOTICE SIGN

MFG Item Number
116194
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116194
B563,ECO, 10H X 14W, NOTICE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116194
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Video Surveillance In Use On These Premises Sign, 10 H x 14 W x 0.055 D
Type Security/Admittance Signs
Background Color White
Header Notice
Legend Video Surveillance In Use On These Premises
Material Plastic
Material Description Eco-Friendly
Language English
Height 10 "
Width 14 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs