Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 116200 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE Security Alarm Will Sound If Door Is Opened Sign, 10 H x 14 W x 0.055 D |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice |
| Legend | Security Alarm Will Sound If Door Is Opened |
| Material | Plastic |
| Material Description | Eco-Friendly |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |