Series Information
| Manufacturer Part Number | 116202.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 1HP, 208-230/460V, 850RPM TENV Farm |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face |
| Current Rating | 5 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 44 lbs |
| Gross Weight | 44 lbs |