Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116204 Brady Signs & Signage, B563,ECO, 10H X 14W, NOTICE SIGN

MFG Item Number
116204

116204 Brady Signs & Signage, B563,ECO, 10H X 14W, NOTICE SIGN

MFG Item Number
116204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
116204
B563,ECO, 10H X 14W, NOTICE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 116204
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Keep This Door Closed Sign, 10 H x 14 W x 0.055 D, Polypropylene
Type Warning Signs
Background Color White
Header Notice
Legend Keep This Door Closed
Material Plastic
Material Description Eco-Friendly
Language English
Height 10 "
Width 14 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs