11622154053
Pfannenberg Fans, PF 22000 A Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11622154053 Pfannenberg Fans, PF 22000 A Filter Fan Series, Filter Fan, 115VAC, Black Grill

MFG Item Number
11622154053

11622154053 Pfannenberg Fans, PF 22000 A Filter Fan Series, Filter Fan, 115VAC, Black Grill

MFG Item Number
11622154053
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 22000 A Filter Fan Series
Item #
11622154053
Filter Fan, 115VAC, Black Grill

PF 22000 A Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11622154053
Manufacturer Pfannenberg
Product Series PF 22000 A Filter Fan
Family Series Pfannenberg Fans, PF 22000 A Filter Fan Series
Description Filter Fan, 115VAC, Black Grill
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 38 CFM
Power Consumption 20 W
Connection Type Terminal Block
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Black
Nominal Size 6 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 1.625 lbs
Gross Weight 1.785 lbs