11622803115
Pfannenberg Fans, PF 22000 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11622803115

Pfannenberg Fans, PF 22000 R Filter Fan Series

11622803115

Pfannenberg Fans, PF 22000 R Filter Fan Series
Filter Fan, 24VDC, Lt Gray Grille
MFG Item Number
11622803115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 22000 R Filter Fan Series
Item #
11622803115
Filter Fan, 24VDC, Lt Gray Grille

PF 22000 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11622803115
Manufacturer Pfannenberg
Product Series PF 22000 R Filter Fan
Family Series Pfannenberg Fans, PF 22000 R Filter Fan Series
Description Filter Fan, 24VDC, Lt Gray Grille (RAL7035), PF 22000 R (38 CFM2), NEMA 3R
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 38 CFM
Power Consumption 5 W
Noise Level 44 dBA
Connection Type Wire Leads
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 6 "
Protection Rating IP55
Approvals CE, cULus
Net Weight 0.92 lbs
Gross Weight 1.075 lbs