Series Information
| Manufacturer Part Number | 116318.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | OBSOLETE - 1/.75HP..3450/2850RPM.56.TENV.208-23 0/460V.3PH.60/50HZ.CONT.NONE.40C.1.1 |
| Horsepower | 1-3/4 hp |
| Speed | 3,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| IEC Frame | 40C |
| Net Weight | 43 lbs |
| Gross Weight | 43 lbs |