1163A-210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1163A-210 Eaton Photoelectric Sensors, B/U ASSY,SRC,HI-TEMP,NARROW BEAM,SS,DC
MFG Item Number
1163A-210

1163A-210 Eaton Photoelectric Sensors, B/U ASSY,SRC,HI-TEMP,NARROW BEAM,SS,DC

MFG Item Number
1163A-210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1163A-210
B/U ASSY,SRC,HI-TEMP,NARROW BEAM,SS,DC

Series Information

Specifications

Specifications
Manufacturer Part Number 1163A-210
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton 60 Series Photoelectric Sensor Head, Photoelectric, 1.25 diameter, Forward Viewing, Sensor distance: 159 Ft., Stainless Steel enclosure, 12 Vdc input, Thu-Beam, 9 Ft. 2.7m
Power Type DC
Max Range 159 '
Voltage 12 VDC
Nominal Voltage 12 VDC
Composition Metallic
Net Weight 0.4 lbs
Gross Weight 0.46 lbs