11642803115
Pfannenberg Fans, PF 42500 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11642803115 Pfannenberg Fans, PF 42500 R Filter Fan Series, Filter Fan, 24VDC, Lt Gray Grille
MFG Item Number
11642803115

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

11642803115 Pfannenberg Fans, PF 42500 R Filter Fan Series, Filter Fan, 24VDC, Lt Gray Grille

MFG Item Number
11642803115
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, PF 42500 R Filter Fan Series
Item #
11642803115
Filter Fan, 24VDC, Lt Gray Grille

PF 42500 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11642803115
Manufacturer Pfannenberg
Product Series PF 42500 R Filter Fan
Family Series Pfannenberg Fans, PF 42500 R Filter Fan Series
Description Filter Fan, 24VDC, Lt Gray Grille (RAL7035), PF 42500 R (94 CFM2), NEMA 3R
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 93 CFM
Power Consumption 4.7 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature -40-131 °F
Color Light Gray
Nominal Size 10 "
Protection Rating IP55
Approvals CE, cULus
Net Weight 3.295 lbs
Gross Weight 3.295 lbs