11643103115
Pfannenberg Fans, PF 43000 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11643103115

Pfannenberg Fans, PF 43000 R Filter Fan Series

11643103115

Pfannenberg Fans, PF 43000 R Filter Fan Series
Filter Fan, 230VAC, Lt Gray Grille
MFG Item Number
11643103115
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, PF 43000 R Filter Fan Series
Item #
11643103115
Filter Fan, 230VAC, Lt Gray Grille

PF 43000 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11643103115
Manufacturer Pfannenberg
Product Series PF 43000 R Filter Fan
Family Series Pfannenberg Fans, PF 43000 R Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray Grille (RAL7035), PF 43000 R (155 CFM2), NEMA 3R
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 153 CFM
Power Consumption 39 W
Noise Level 46 dBA
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 10 "
Protection Rating IP55
Approvals CE, cULus
Net Weight 4.2 lbs
Gross Weight 4.2 lbs