11643803110
Pfannenberg Fans, PF 43000 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11643803110

Pfannenberg Fans, PF 43000 R Filter Fan Series

11643803110

Pfannenberg Fans, PF 43000 R Filter Fan Series
Filter Fan, 24VDC, Black Grille
MFG Item Number
11643803110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 43000 R Filter Fan Series
Item #
11643803110
Filter Fan, 24VDC, Black Grille

PF 43000 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11643803110
Manufacturer Pfannenberg
Product Series PF 43000 R Filter Fan
Family Series Pfannenberg Fans, PF 43000 R Filter Fan Series
Description Filter Fan, 24VDC, Black Grille (RAL9011), PF 43000 R (155 CFM2), NEMA 3R
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 153 CFM
Power Consumption 12 W
Noise Level 42 dBA
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature '-40-131 °F
Color Black
Nominal Size 10 "
Protection Rating IP55
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs