Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 43000 Filter Fan Series Information
| Manufacturer Part Number | 11643804050 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 43000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 43000 Filter Fan Series |
| Description | Filter Fan, 24VDC, Black Grill (RAL9011), PF 43000 (169 CFM2) |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 169 CFM |
| Current Rating | 0.5 A |
| Power Consumption | 12 W |
| Noise Level | 42 dB |
| Connection Type | Box Lugs |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | 5-131 °F |
| Color | Black |
| Nominal Size | 9 " |
| Protection Rating | IP55 |
| Approvals | CE, cUL, UL |
| Net Weight | 3.25 lbs |
| Gross Weight | 3.29 lbs |