11643804054
Pfannenberg Fans, PF 43000 A Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11643804054

Pfannenberg Fans, PF 43000 A Filter Fan Series

11643804054

Pfannenberg Fans, PF 43000 A Filter Fan Series
Filter Fan, Reverse Flow, N12,
MFG Item Number
11643804054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 43000 A Filter Fan Series
Item #
11643804054
Filter Fan, Reverse Flow, N12,

PF 43000 A Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11643804054
Manufacturer Pfannenberg
Product Series PF 43000 A Filter Fan
Family Series Pfannenberg Fans, PF 43000 A Filter Fan Series
Description Filter Fan, Reverse Flow, N12, PF43000A, 4th Generation
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 154 CFM
Power Consumption 12 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 10 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs