Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
11656292
Eaton's B-Line series Enclosures
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11656292 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SELF SPTED RELAY RACK |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Open Frame |
| Approvals |
UL |
| Comments |
Self-Supporting Relay Rack |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11656292
Eaton's B-Line series Enclosures