1166-48-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1166-48-0

Pomona Test Equipment

1166-48-0

Pomona Test Equipment
ALLIGATOR CLIP TO BANANA PLUG, 48in.,
Item Number
1166-48-0
MFG Item Number
1943201
More specs
This item cannot be canceled or returned

Obsolete

Description

Test Equipment, Series
Item #
1166-48-0
ALLIGATOR CLIP TO BANANA PLUG, 48in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 1943201
Manufacturer Pomona
Family Series Pomona Test Equipment
Description ALLIGATOR CLIP TO BANANA PLUG, 48in., BLACK
Accessory Type Test Leads
Net Weight 0.09 lbs
Gross Weight 0.04 lbs