Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Partlow Process Controllers, 1166 Series
1166100000
Partlow Process Controllers, 1166 Series
MIC 1166, 1/16 DIN Profile
MFG Item Number
1166100000
This item cannot be canceled or returned
Description
Process Controllers, 1166 Series
MIC 1166, 1/16 DIN Profile
Specifications
Specifications
| Manufacturer Part Number |
1166100000 |
| Manufacturer |
Partlow |
| Product Series |
1166 |
| Family Series |
Partlow Process Controllers, 1166 Series |
| Description |
MIC 1166, 1/16 DIN Profile Controller |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, J, K, L, N, R, S, T |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.485 lbs |
1166100000
Partlow Process Controllers, 1166 Series