11665103111
Pfannenberg Fans, PF 65000 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11665103111

Pfannenberg Fans, PF 65000 R Filter Fan Series

11665103111

Pfannenberg Fans, PF 65000 R Filter Fan Series
PF 65000 230V 55 UV 9011 A N3R
MFG Item Number
11665103111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 65000 R Filter Fan Series
Item #
11665103111
PF 65000 230V 55 UV 9011 A N3R

PF 65000 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11665103111
Manufacturer Pfannenberg
Product Series PF 65000 R Filter Fan
Family Series Pfannenberg Fans, PF 65000 R Filter Fan Series
Description 4th Generation - NEMA TYPE 3R Outdoor Filterfan - Reverse Flow
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 294 CFM
Power Consumption 80 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature '-40-131 °F
Color Black
Nominal Size 13 "
Protection Rating IP55
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs