11665103115
Pfannenberg Fans, PF 65000 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11665103115

Pfannenberg Fans, PF 65000 R Filter Fan Series

11665103115

Pfannenberg Fans, PF 65000 R Filter Fan Series
Filter Fan, 230VAC, Lt Gray Grille
MFG Item Number
11665103115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 65000 R Filter Fan Series
Item #
11665103115
Filter Fan, 230VAC, Lt Gray Grille

PF 65000 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11665103115
Manufacturer Pfannenberg
Product Series PF 65000 R Filter Fan
Family Series Pfannenberg Fans, PF 65000 R Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray Grille (RAL7035), PF 65000 R (297 CFM2), NEMA 3R
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 294 CFM
Power Consumption 80 W
Noise Level 52 dBA
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CE, cULus
Net Weight 7.795 lbs
Gross Weight 7.795 lbs