11665154050
Pfannenberg Fans, PF 65000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11665154050 Pfannenberg Fans, PF 65000 Filter Fan Series, Filter Fan, 115VAC, Black Grille

MFG Item Number
11665154050

11665154050 Pfannenberg Fans, PF 65000 Filter Fan Series, Filter Fan, 115VAC, Black Grille

MFG Item Number
11665154050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 65000 Filter Fan Series
Item #
11665154050
Filter Fan, 115VAC, Black Grille

PF 65000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11665154050
Manufacturer Pfannenberg
Product Series PF 65000 Filter Fan
Family Series Pfannenberg Fans, PF 65000 Filter Fan Series
Description Filter Fan, 115VAC, Black Grille (RAL9011), PF 65000 (297cfm2)
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 297 CFM
Current Rating 0.66 A
Power Consumption 75 W
Noise Level 54 dB
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Black
Nominal Size 12 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 7.78 lbs
Gross Weight 7.78 lbs
Alternatives
11665154055
11665154055
Pfannenberg Fans, PF 65000 Filter Fan Series