PF 65000 Filter Fan Series Information
| Manufacturer Part Number | 11665154050 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 65000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 65000 Filter Fan Series |
| Description | Filter Fan, 115VAC, Black Grille (RAL9011), PF 65000 (297cfm2) |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 297 CFM |
| Current Rating | 0.66 A |
| Power Consumption | 75 W |
| Noise Level | 54 dB |
| Connection Type | Box Lugs |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | 5-131 °F |
| Color | Black |
| Nominal Size | 12 " |
| Protection Rating | IP55 |
| Approvals | CE, cUL, UL |
| Net Weight | 7.78 lbs |
| Gross Weight | 7.78 lbs |