11666104050
Pfannenberg Fans, PF 66000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11666104050 Pfannenberg Fans, PF 66000 Filter Fan Series, Filter Fan, 230VAC, Black Grille

MFG Item Number
11666104050

11666104050 Pfannenberg Fans, PF 66000 Filter Fan Series, Filter Fan, 230VAC, Black Grille

MFG Item Number
11666104050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 66000 Filter Fan Series
Item #
11666104050
Filter Fan, 230VAC, Black Grille

PF 66000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11666104050
Manufacturer Pfannenberg
Product Series PF 66000 Filter Fan
Family Series Pfannenberg Fans, PF 66000 Filter Fan Series
Description Filter Fan, 230VAC, Black Grille (RAL9011), PF 66000 (462 CFM2)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 457 CFM
Power Consumption 120 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Black
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 7 lbs
Gross Weight 7 lbs
Alternatives
11666104055
11666104055
Pfannenberg Fans, PF 66000 Filter Fan Series