11666153115
Pfannenberg Fans, PF 66000 R Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11666153115

Pfannenberg Fans, PF 66000 R Filter Fan Series

11666153115

Pfannenberg Fans, PF 66000 R Filter Fan Series
Filter Fan, 115VAC, Lt Gray Grille
MFG Item Number
11666153115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 66000 R Filter Fan Series
Item #
11666153115
Filter Fan, 115VAC, Lt Gray Grille

PF 66000 R Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11666153115
Manufacturer Pfannenberg
Product Series PF 66000 R Filter Fan
Family Series Pfannenberg Fans, PF 66000 R Filter Fan Series
Description Filter Fan, 115VAC, Lt Gray Grille (RAL7035), PF 66000 R (462 CFM2), NEMA 3R
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 457 CFM
Power Consumption 160 W
Noise Level 64 dBA
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 3R
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CE, cULus
Net Weight 7.645 lbs
Gross Weight 8.51 lbs