11667024054
Pfannenberg Fans, PF 67000 A Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11667024054

Pfannenberg Fans, PF 67000 A Filter Fan Series

11667024054

Pfannenberg Fans, PF 67000 A Filter Fan Series
Filter Fan, 460VAC, Lt Gray Grille,
MFG Item Number
11667024054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 A Filter Fan Series
Item #
11667024054
Filter Fan, 460VAC, Lt Gray Grille,

PF 67000 A Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11667024054
Manufacturer Pfannenberg
Product Series PF 67000 A Filter Fan
Family Series Pfannenberg Fans, PF 67000 A Filter Fan Series
Description Filter Fan, 460VAC, Lt Gray Grille, PF 67000in.Ain.
Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Air Flow 554 CFM
Power Consumption 113 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
11667024053
11667024053
Pfannenberg Fans, PF 67000 A Filter Fan Series